SNR - insert - US206G2
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 70x70x40 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 30 mm |
Bearing Clearance | c3 |
Series | us200 |
Cage | steel |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | open |
Usually arrives within 14 working days