Insert bearing with set screw NTN UC322D1, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 117 mm
NTN - Insert Bearing - UC322D1
See technical informationReferences
NTN:UC322D1
Rubix:205A9386
EAN:4547359233926



Product details : NTN UC322D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x260x180 mm |
|---|---|
| Logistic Weight | 15710 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 117 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 432.71 excl. VAT
/ Each
£ 519.25 incl. VAT
- Usually arrives within 14 working days
