Insert bearing with set screw NTN UC311-203D1, Outer diameter: 120 mm | Inner diameter: 55.562 mm | Width: 66 mm
NTN - Insert Bearing - UC311-203D1
See technical informationReferences
NTN:UC311-203D1
Rubix:205A9350
EAN:4547359233506



Product details : NTN UC311-203D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x120x70 mm |
|---|---|
| Logistic Weight | 2135 g |
| Inner diameter | 55.562 mm |
| Outer diameter | 120 mm |
| Width | 66 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 119.13 excl. VAT
/ Each
£ 142.96 incl. VAT
- Usually arrives within 14 working days
