Insert bearing with set screw RHP 1040-40DECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1040-40DECG
Rubix:158A4324
Manufacturer :1040-40DECG R
EAN:00747023039654

Documents
Product details : RHP BEARING INSERT 1040-40DECG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000decg |
| Material | bearing steel (nsk clean steel), inner and outer rings in hardened steel |
| Cage | steel |
| Limit speed | 4000 rpm |
| Total bearing width | 56.33 mm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.82 kg |
Show UNSPSC/ECL@SS
£ 39.16 excl. VAT
/ Each
£ 46.99 incl. VAT
- Delivery usually within ( 2 ) days
