Insert bearing with set screw NTN UCS208LD1NR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
NTN - Insert Bearing - UCS208LD1NR
See technical informationReferences
NTN:UCS208LD1NR
Rubix:206A1228
EAN:4547359227888



Product details : NTN UCS208LD1NR INSERT BEARING
NTN - Insert Bearing - UCS208LD1NR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x54 mm |
|---|---|
| Logistic Weight | 668 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ Each
£ 26.04 incl. VAT
- Usually arrives within 14 working days
