Insert bearing with set screw RHP 1245-45ECG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Self-aligning bearing European standard 1200 G and 1200 ECG series
See technical informationReferences
RHP:1245-45ECG
Rubix:158A3970
Manufacturer :1245-45ECG R
EAN:00747023043361
Product details : RHP BEARING INSERT 1245-45EC
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200ecg |
| Material | through-hardened steel (high-grade steel inner and outer rings) |
| Cage | steel |
| Limit speed | 3700 rpm |
| Total bearing width | 43.73 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.87 kg |
Show UNSPSC/ECL@SS
£ 35.76 excl. VAT
/ Each
£ 42.91 incl. VAT
- Delivery usually within ( 2 ) days
