Insert bearing with set screw FAG UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UC206
Rubix:229A2099
Manufacturer :0693374970000
EAN:4012802627657

Documents
Product details : FAG UC206 BEARING INSERT 693374970000
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 327 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc |
| Material | steel |
| Cage | plastic |
| Reaming | 30 mm |
| Limit speed | 4300 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- In stock: Next day delivery
