Insert bearing with set screw NTN UCX14D1, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 77.8 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX14D1
Rubix:206A1447
EAN:4547359230727



Product details : NTN UCX14D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x140x82 mm |
|---|---|
| Logistic Weight | 2744 g |
| Inner diameter | 70 mm |
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 66.72 excl. VAT
/ Each
£ 80.06 incl. VAT
- Delivery usually within ( 3 ) days
