Radial insert ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Logistic Weight | 170 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 17 mm |
Series | UC |
Material | Steel |
Cage | Plastic |
Limit speed | 345 rpm |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
Sealing | Two rubber seals |
Weight | 0.185 kg |
Usually arrives within 14 working days