Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC205-15G2T20 INSERT BEARING
Insert bearing with set screw SNR UC205-15G2T20, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR
References
snr:
UC205-15G2T20
rubix:
205A9142
ean:
3413529576661
Technical specifications
Inner diameter
23.813
mm
Outer diameter
52
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC205-15G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
23.813
mm
Outer diameter
52
mm
Width
34
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.79
excl. VAT
/
Each
£
15.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 207-107-2RF/HV, Outer diameter: 72 mm | Inner diameter: 36.5125 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC205-16G2L3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 211-2F, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26 mm
Insert bearing with set screw SNR UC202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw RHP 1130-1.3/16CG, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw NTN UCS208LD1N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1045-1.5/8G, Outer diameter: 85 mm | Inner diameter: 41.275 mm
Insert bearing with set screw INA GAY40-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 39.45 mm
Insert bearing with set screw SNR UC211-34G2, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw NTN UCX15D1, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.6 mm
Insert bearing with set screw SNR UC206-19G2T20, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC.212-39.G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR US212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 53.7 mm
Insert bearing with set screw SKF YAR 205-2F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR CUS20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 30 mm