Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC214-43G2 INSERT BEARING
Insert bearing with set screw SNR UC214-43G2, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 74.6 mm
Insert bearing with set screw SNR
References
snr:
UC214-43G2
rubix:
205A9275
ean:
3413529567805
Technical specifications
Inner diameter
68.263
mm
Outer diameter
125
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC214-43G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
68.263
mm
Outer diameter
125
mm
Width
74.6
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.01
excl. VAT
/
Each
£
61.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR EX209AGR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with set screw RHP 1055-2GHLT, Outer diameter: 100 mm | Inner diameter: 50.8 mm
Insert bearing with set screw RHP 1017-12G, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw SKF YAR 205-2RFG/VE495, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw NTN UC308-108D1, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 52 mm
Insert bearing with set screw SNR UCX10-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR SUC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR UC209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC207AGR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw RHP 1040-1.1/2GHLT, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw SNR SUC.204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw RHP 1075-2.15/16G, Outer diameter: 130 mm | Inner diameter: 74.613 mm
Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC216G2, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm