Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC201EG2 INSERT BEARING
Insert bearing with set screw SNR UC201EG2, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 14 mm
Insert bearing with set screw SNR
References
snr:
UC201EG2
rubix:
205A9101
ean:
3413520669966
Technical specifications
Inner diameter
12
mm
Outer diameter
40
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC201EG2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
40
mm
Width
14
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.00
excl. VAT
/
Each
£
9.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC315-215D1, Outer diameter: 160 mm | Inner diameter: 74.612 mm | Width: 82 mm
Insert bearing with set screw SNR ZUC204FG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 82 mm
Insert bearing with set screw SKF YAR 206-2LPW/ZM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 206-104-2F, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SNR US203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR UCX09-28G2, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC.308G2L3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw PTN SUC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw SNR UC214-43G2L3, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 74.6 mm
Insert bearing with set screw SNR SUC.212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SKF YAR 205-100-2RF/HV, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw Timken UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw NTN ASS201N, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw SKF YAT 207/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 33 mm