Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR CUC209 INSERT BEARING
Insert bearing with set screw SNR CUC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
CUC209
rubix:
205A2073
ean:
3413529578009
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CUC209 INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.01
excl. VAT
/
Each
£
22.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP T1040-1.1/2G, Outer diameter: 80 mm | Width: 21 mm
Insert bearing with set screw RHP 1070-60GHLT, Outer diameter: 125 mm | Inner diameter: 60 mm
Insert bearing with set screw NTN UC204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR US20620G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 30 mm
Insert bearing with set screw SNR MUC206-20FD, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1125-25CG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.05 mm
Insert bearing with set screw RHP 1050-1.15/16G, Outer diameter: 90 mm | Inner diameter: 49.213 mm
Insert bearing with set screw INA GYE35-KRR-B-FA107-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 204-2RF/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR UCX13G2, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 77.8 mm
Insert bearing with set screw SNR UC326G2, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 135 mm
Insert bearing with set screw NTN M-AS204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw RHP 1070-2.7/16G, Outer diameter: 125 mm | Inner diameter: 61.913 mm
Insert bearing with set screw SNR US206G2T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw SNR US205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm