Insert bearing with eccentric clamping ring NTN UEL208-108D1W3, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 56.3 mm
NTN - Insert Bearing - UEL208-108D1W3
See technical informationReferences
NTN:UEL208-108D1W3
Rubix:206A1461
EAN:4547359507355




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | through hardened steel |
Product details : NTN UEL208-108D1W3 INSERT BEARING
NTN - Insert Bearing - UEL208-108D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x100x55 mm |
|---|---|
| Logistic Weight | 882 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Material | through hardened steel |
| Width | 56.3 mm |
| Basic dynamic load, radial - Cr | 29100 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 21 mm |
| Lubricant | lithium soap-based grease |
| Basic static load, radial - C0r | 17800 N |
Show UNSPSC/ECL@SS
£ 33.31 excl. VAT
/ Each
£ 39.97 incl. VAT
- Delivery usually within ( 3 ) days