Insert bearing with eccentric clamping ring SNR EX207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm

Locking Collar

See technical informationSee documents
References
SNR:EX207G2
Rubix:205A2805
EAN:3413529503032
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Materialsteel
See all Specifications
Documents

Product details : SNR EX207G2 INSERT BEARING


Spherical outer ring, fastening by eccentric clamping ring, seal with slinger disc
Spherical outer diameter, fastening with eccentric rings, seal with sealing ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)78x76x55 mm
Logistic Weight574 g
Inner diameter35 mm
Outer diameter72 mm
Materialsteel
Width37.6 mm
Basic dynamic load, radial - Cr25700 N
Sealingopen
Bearing Clearancec3
Cagesteel
Basic static load, radial - C0r15200 N
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories