Insert bearing with eccentric clamping ring INA GE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm

Radial insert ball bearing

See technical information

References

INA:GE20-XL-KRR-B
Rubix:103A2067
Manufacturer :0008041340000
EAN:4012802783940
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Materialsteel
See all Specifications

Product details : INA GE20-XL-KRR-B RADIAL INSERT BALL BEARING


Radial insert ball bearing GE..-XL-KRR-B

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter47 mm
Materialsteel
Width34.1 mm
Basic dynamic load, radial - Cr12800 N
Sealingtwo rubber seals
Bearing Clearancecn
Relubrication functionyes
Reaming20 mm
Cagepolyamide
Thickness14 mm
Lubricantgrease
Basic static load, radial - C0r6600 N
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories