SNR - Bearing Unit - SES.203
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | C3 |
Series | SES200 |
Material | Stainless Steel |
Cage | Stainless Steel |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 15300 N |
Usually arrives within 14 working days