Insert bearing with eccentric clamping ring SKF YET 206-103, Outer diameter: 62 mm | Inner diameter: 30.16 mm | Width: 23.8 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 206-103
Rubix:133A9321
Manufacturer :30355
EAN:7316576616938


Technical specifications
| Inner diameter | 30.16 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
Product details : SKF BEARING INSERT YET 206-103
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35,7x62x62 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 30.16 mm |
| Outer diameter | 62 mm |
| Material | steel |
| Width | 23.8 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Relubrication function | yes |
| Reaming | 30.16 mm |
| Cage | polyamide |
| Thickness | 35.7 mm |
| Basic static load, radial - C0r | 11200 N |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Delivery usually within ( 3 ) days