Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL314D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL314D1W3
NTN - Insert Bearing - UEL314D1W3
References
ntn:
UEL314D1W3
rubix:
206A1483
ean:
4547359781441
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN UEL314D1W3 INSERT BEARING
NTN - Insert Bearing - UEL314D1W3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
240
x
189
mm
Logistic Weight
4900
g
Bearing Clearance
CN
Series
UEL300
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.14
excl. VAT
/
Each
£
183.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring NTN UEL308D1
Insert bearing with eccentric clamping ring INA GRAE60-NPP-B-FA106, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR EX311-32G2, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR EX205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring NTN UEL211-200D1W3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 71.4 mm
Insert bearing with eccentric clamping ring SNR ES206G1N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SKF YET 207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR ES210-31G2, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR ES203G2T20, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA RABRA30/62-XL-FA106, Outer diameter: 62.2 mm | Inner diameter: 30 mm | Width: 30.4 mm
Insert bearing with eccentric clamping ring SKF YET 208-108, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 29.7 mm
Insert bearing with eccentric clamping ring SNR EX215G2L3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring INA E35-KLL-NR-AH01-OSE, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring NTN UEL307D1W3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring NTN AEL207-106D1W3, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 38.9 mm