NTN - Insert Bearing - UEL306D1W3
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 92x92x55 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 50 mm |
Bearing Clearance | cn |
Series | uel300 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days