Insert bearing with eccentric clamping ring SNR ES203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Spherical outer diameter, mounting with eccentric locking collars, single-lip seal, for low-temperature applications
See technical informationReferences
SNR:ES203G2T04
Rubix:205A2211
EAN:3413529547234





Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | chrome steel |
Product details : SNR ES203G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | chrome steel |
| Width | 28.6 mm |
| Basic dynamic load, radial - Cr | 9550 N |
| Sealing | one rubber seal |
| Bearing Clearance | c4 |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 12 mm |
| Lubricant | low-temperature grease |
| Basic static load, radial - C0r | 4780 N |
Show UNSPSC/ECL@SS
£ 9.93 excl. VAT
/ Each
£ 11.92 incl. VAT
- Usually arrives within 14 working days