Bearing GYE
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 22 mm |
Radial insert ball bearin
Logistics dimensions (L x W x H) | 49x85x85 mm |
---|---|
Logistic Weight | 637 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | GYE..-KRR-B-VA |
Limit speed | 1030 rpm |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Two rubber seals |
Weight | 0.71 kg |
Usually arrives within 14 working days