Other insert bearing NTN UK328D1, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 95 mm
NTN - Insert Bearing - UK305D1
See technical informationReferences
NTN:UK328D1
Rubix:206A1698
EAN:4547359242416



Product details : NTN UK328D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover plates on both sides of the bearing, tapered bore, clamping sleeve fastening, re-lubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 335x305x190 mm |
|---|---|
| Logistic Weight | 23300 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 934.01 excl. VAT
/ Each
£ 1,120.81 incl. VAT
- Usually arrives within 14 working days
