Other insert bearing SNR UK211G2H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 33 mm
SNR - insert - UK211G2H
See technical informationSee documentsReferences
SNR:UK211G2H
Rubix:206A1573
EAN:3413529503803




Documents
Product details : SNR UK211G2H INSERT BEARING
Spherical outer diameter, attachment with adapter sleeve, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x104x64 mm |
|---|---|
| Logistic Weight | 1222 g |
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Mounting typ | fixing by adapter sleeve h2311 |
| Weight | 1.21 kg |
| Lubrication | lubricated for life with rolling bearing grease |
Show UNSPSC/ECL@SS
£ 35.15 excl. VAT
/ Each
£ 42.18 incl. VAT
- Delivery usually within ( 3 ) days
