SNR - Insert Bearing - UK.313G2H
Inner diameter | 60 mm |
---|---|
Outer diameter | 140 mm |
Width | 49 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 140 mm |
Width | 49 mm |
Bearing Clearance | c3 |
Series | uk300 |
Cage | steel |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 93860 N |
Sealing | open |
Usually arrives within 14 working days