Other insert bearing SNR 6205SEE, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing for self-aligning bearing
See technical informationSee documentsReferences
SNR:6205SEE
Rubix:204A9538
EAN:3413520194802




Documents
Product details : SNR 6205SEE INSERT BEARING
Single-row deep-groove ball bearing, radial contact, pressed-steel cage, spherical outer diameter, contact seals on both sides
Rigid ball bearing, radial contact, sheet metal cage, spherical outside diameter, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- Usually arrives within 14 working days
