Self-aligning bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 65.1 mm |
Width | 25.4 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 65.1 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | RCSMB..-XL |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 10100 N |
Sealing | Open |
Usually arrives within 14 working days