References
INA:NA6905-XL-C3
Rubix:238A2142
Manufacturer :0507441780030
EAN:4012802702736

Product details : INA NA6905-XL-C3 NEEDLE ROLLER BEARING
Needle roller bearing NA69, series 49, to DIN 617/ISO 1206
Needle roller bearing NA69..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Series | na69..-xl |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 44.57 excl. VAT
/ Each
£ 53.48 incl. VAT
- Delivery usually within ( 7 ) days
