References
NTN:RNA4848
Rubix:205A7418
EAN:4547359171150



Product details : NTN RNA4848 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x60 mm |
|---|---|
| Logistic Weight | 5490 g |
| Inner diameter | 265 mm |
| Outer diameter | 300 mm |
| Width | 60 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 360000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 658.32 excl. VAT
/ Each
£ 789.98 incl. VAT
- Usually arrives within 14 working days
