NTN NA4900LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NA4900LL/3AS
See technical informationReferences
NTN:NA4900LL/3AS
Rubix:205A5308
EAN:4547359112993

Product details : NTN NA4900LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NA4900LL/3AS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x13 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 7200 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Delivery usually within ( 3 ) days
