References
INA:NK95/36-XL
Rubix:238A0889
Manufacturer :0507547260000
EAN:4012802642179

Product details : INA NK95/36-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x115x115 mm |
|---|---|
| Logistic Weight | 648 g |
| Inner diameter | 95 mm |
| Outer diameter | 115 mm |
| Width | 36 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 2950 rpm |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 121000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 116.98 excl. VAT
/ Each
£ 140.38 incl. VAT
- Delivery usually within ( 7 ) days
