Radial roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 465 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | na49..-xl |
Cage | other |
Reference speed | 3500 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 69000 N |
Sealing | open |
In stock: Next day delivery