NTN 1R22X28X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R22X28X17
See technical informationSee documentsReferences
NTN:1R22X28X17
Rubix:204A4414
EAN:4547359251227

Documents
Product details : NTN 1R22X28X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R22X28X17
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x17 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 17 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Delivery usually within ( 3 ) days
