References
INA:NA4907-RSR-XL
Rubix:238A3659
Manufacturer :0507738440000
EAN:4012802701654

Product details : INA NA4907-RSR-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-RSR, series 49, one-sided lip seal
Needle roller bearings NA49..-RSR, dimension series 49, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x55x55 mm |
|---|---|
| Logistic Weight | 175 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 21 mm |
| Series | na49..-2rsr-xl |
| Basic static load, radial - C0r | 39500 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
- Delivery usually within ( 7 ) days
