Radial roller bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x28x28 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NAO |
Material | Steel |
Cage | Other |
Limit speed | 22900 rpm |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 11500 N |
Sealing | Open |
Usually arrives within 14 working days