INA HK1012-RS-FPM-B-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN EN
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1012-RS-FPM-B-L271
Rubix:238A0760
Manufacturer :0126554300968
EAN:4047643188005

Product details : INA HK1012-RS-FPM-B-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN EN
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x14x14 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 12 mm |
| Series | hk..-rs-b |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 4400 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- In stock: Next day delivery
