FAG HK2512-B NEEDLE ROLLR BEARING 34368100000

Drawn cup needle roller bearing open end

See technical information

References

INA:HK2512-B
Rubix:229A1220
Manufacturer :0034368100000
EAN:4012802415124
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter32 mm
Width12 mm
See all Specifications

Product details : FAG HK2512-B NEEDLE ROLLR BEARING 34368100000


Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x32x32 mm
Logistic Weight19 g
Inner diameter25 mm
Outer diameter32 mm
Width12 mm
Serieshk..-b
Reference speed7300 rpm
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr11000 N
Sealingopen
Bearing Clearancecn
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
  • Delivery usually within ( 7 ) days