Radial roller bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 22 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x22x22 mm |
---|---|
Logistic Weight | 19 g |
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | RNAO..-TV |
Cage | Polyamide |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 9900 N |
Basic dynamic load, radial - Cr | 10000 N |
Sealing | Open |
Usually arrives within 14 working days