INA NKI22/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI22/20-XL
Rubix:235A4634
Manufacturer :0507620360000
EAN:4012802429213

Product details : INA NKI22/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x34x34 mm |
|---|---|
| Logistic Weight | 66 g |
| Inner diameter | 22 mm |
| Outer diameter | 34 mm |
| Width | 20 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 9500 rpm |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- Delivery usually within ( 7 ) days
