SKF AXK 120155 NEEDLE ROLLER THRUST BEARING
SKF Needle roller thrust bearing AXK
See technical informationReferences
SKF:AXK 120155
Rubix:266A6221
Manufacturer :789
EAN:7316577711328

Product details : SKF AXK 120155 NEEDLE ROLLER THRUST BEARING
SKF axial needle roller bearings, i.e. Their main component of the axial needle roller and cage consist of a dimensionally stable cage in which a large number of needle rollers are securely guided and held. Axial needle roller bearings result in very rigid bearings with small to very small axial space requirements. Particularly space-saving bearings that do not require more space than conventional thrust washers result when the end faces of the adjacent machine parts can be used as raceways for the axial needle roller and cage assembly.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x155x155 mm |
|---|---|
| Logistic Weight | 119,6 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 4 mm |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 1300 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 680 N |
| Basic dynamic load, radial - Cr | 86.5 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.40 excl. VAT
/ Each
£ 83.28 incl. VAT
- Usually arrives within 14 working days
