NTN - Needle Roller Bearing - 1R80X90X30
Inner diameter | 80 mm |
---|---|
Outer diameter | 90 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 90x90x30 mm |
---|---|
Logistic Weight | 332 g |
Inner diameter | 80 mm |
Outer diameter | 90 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days