References
INA:NKI10/20
Rubix:100A8685
Manufacturer :0001845350000

Product details : INA NEEDLE ROLLR BEARING NKI10/20
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 20 mm |
| Series | nki |
| Cage | steel |
| Reference speed | 16100 rpm |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 14500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 37.45 excl. VAT
/ Each
£ 44.94 incl. VAT
- Sold out
