Needle roller bearing NA49..-2RSR, dimension series 49, lip seals on both sides
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | na49..-2rsr |
Sealing | two rubber seals |
In stock: Next day delivery