References
SKF:NK 70/35
Rubix:100A3237
Manufacturer :14235
EAN:7316577122308

Product details : SKF NEEDLE ROLLER BEARING NK 70/35
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x85x85 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 35 mm |
| Series | nk |
| Material | bearing steel |
| Reference speed | 6000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 61600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 85.60 excl. VAT
/ Each
£ 102.72 incl. VAT
- Delivery usually within ( 3 ) days
