References
INA:RNAO40X50X17
Rubix:100A7355
Manufacturer :0000056490000
EAN:4012802710212

Product details : INA NEEDLE ROLLR BEARING RNAO40X50X17
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Needle roller bearing RNAO, two-row, no inner ring, no rib
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x50x50 mm |
|---|---|
| Logistic Weight | 79 g |
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 17 mm |
| Series | rnao |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 21400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 46.50 excl. VAT
/ Each
£ 55.80 incl. VAT
- In stock: Next day delivery
