NTN 1R50X55X40 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R50X55X40
See technical informationSee documentsReferences
NTN:1R50X55X40
Rubix:204A4511
EAN:4547359252859

Documents
Product details : NTN 1R50X55X40 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R50X55X40
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x40 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 40 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days
