Needle roller bearing
Inner diameter | 14 mm |
---|---|
Outer diameter | 22 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x22x22 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 14 mm |
Outer diameter | 22 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 16100 rpm |
Limit speed | 24600 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 11400 N |
Sealing | Open |
Usually arrives within 14 working days