NTN 1R50X60X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R50X60X20
See technical informationSee documentsReferences
NTN:1R50X60X20
Rubix:204A4516
EAN:4547359252910

Documents
Product details : NTN 1R50X60X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R50X60X20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x20 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
- Delivery usually within ( 3 ) days
