References
INA:RNA4922-XL
Rubix:238A4006
Manufacturer :0506729240000
EAN:4047643205337

Product details : INA RNA4922-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x150x150 mm |
|---|---|
| Logistic Weight | 1240 g |
| Inner diameter | 125 mm |
| Outer diameter | 150 mm |
| Width | 40 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 2430 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 149000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 213.24 excl. VAT
/ Each
£ 255.89 incl. VAT
- Delivery usually within ( 7 ) days
