Needle roller bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 30 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x30x30 mm |
---|---|
Logistic Weight | 37 g |
Inner diameter | 22 mm |
Outer diameter | 30 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Cage | Steel |
Reference speed | 10700 rpm |
Limit speed | 20000 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 20000 N |
Sealing | Open |
Usually arrives within 14 working days